1 in. NPT Meter Term Stub-Out
1 in. NPT Meter Term Stub-Out
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 563-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- AutoFlare fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 6 in
- Material:
- Brass, Carbon Steel