This product requires certification to purchase.

1 x 3/4 x 3/4 in. Tube x NPT Flexible Gas Pipe Reducing Tee

You last purchased this on
 
Omega Flex

1 x 3/4 x 3/4 in. Tube x NPT Flexible Gas Pipe Reducing Tee

  • Fast #
  • Part #OFGPRT1002
  • Item #1666552
  • Manufacturer Part #FGP-RT-1002
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Omega Flex

1 x 3/4 x 3/4 in. Tube x NPT Flexible Gas Pipe Reducing Tee

  • Fast #
  • Part #OFGPRT1002
  • Item #1666552
  • Manufacturer Part #FGP-RT-1002
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
OD Tube x NPT x NPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Material:
Brass