1/2 x 3/4 in. Tube x NPT Flexible Gas Pipe Brass Fitting
1/2 x 3/4 in. Tube x NPT Flexible Gas Pipe Brass Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 5760-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- AutoFlare fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- OD Tube
- End Connection 2:
- NPT
- End Connections:
- OD Tube x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Brass
- UL Listed:
- Yes