This product requires certification to purchase.

2 in. NPT Straight Fitting

You last purchased this on
 
Omega Flex

2 in. NPT Straight Fitting

  • Fast #
  • Part #OFGPFST2000
  • Item #1447222
  • Manufacturer Part #FGP-FST-2000
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Omega Flex

2 in. NPT Straight Fitting

  • Fast #
  • Part #OFGPFST2000
  • Item #1447222
  • Manufacturer Part #FGP-FST-2000
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 4 per box
  • Requires Certification

Specifications

CSA Certified:
Yes
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Brass
UL Listed:
Yes