3/4 in. FIPS 2 psi Pressure Regulator
3/4 in. FIPS 2 psi Pressure Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 600-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Used in elevated pressure system to reduce pressure to "standard" for appliances
- Allows for installation of smaller diameter TracPipe® Counterstrike®
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Fuel Type:
- Propane
- Pressure - Maximum:
- 2 psi