3/4 x 1/2 x 1/2 in. Tube x NPT Flexible Gas Pipe Reducing Tee
3/4 x 1/2 x 1/2 in. Tube x NPT Flexible Gas Pipe Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- Packaged 12 per box
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- OD Tube x NPT x NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Brass