3/8 in. 90 Degree Termination Mount (8 Per Box)
3/8 in. 90 Degree Termination Mount (8 Per Box)
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 56-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Patented Self Flaring Fitting
- Termination Mount (flat plate)
- 90 Degree Elbow Fitting
- for TracPipe CSST
Specifications
- CSA Certified:
- CSA B149.1, CSA 6.26
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Brass, Stainless Steel, Steel
- Maximum Temperature:
- 200
- Minimum Temperature:
- -20
- Package Quantity:
- Box of 8
- Pressure - Maximum:
- 125 psig