1/2 in. IPS Brass Coupling
AutoFlare® 1/2 in. IPS Brass Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- Packaged 24 per box
Specifications
- CSA Certified:
- Yes
- Collection:
- AutoFlare®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Fuel Type:
- Natural Gas, Propane
- Material:
- Brass
- Origin:
- Domestic
- UL Listed:
- Yes