This product requires certification to purchase.

3/4 in. Tube Pipe Tee

You last purchased this on
 
Omega Flex

AutoFlare® 3/4 in. Tube Pipe Tee

  • Fast #
  • Part #OFGPTF750T750
  • Item #940919
  • Manufacturer Part #FGP-TF750-T750
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Omega Flex

AutoFlare® 3/4 in. Tube Pipe Tee

  • Fast #
  • Part #OFGPTF750T750
  • Item #940919
  • Manufacturer Part #FGP-TF750-T750
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 2064
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • AutoFlare® fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Packaged 12 per box
  • Requires Certification

Specifications

Collection:
AutoFlare®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Fuel Type:
Natural Gas, Propane
IAPMO Listed:
Yes
Material:
Brass
Origin:
Domestic