Tube x NPT Flexible Gas Pipe Brass Fitting
AutoFlare® Tube x NPT Flexible Gas Pipe Brass Fitting
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 128 Pallet: 4736-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- Packaged 16 per box
Specifications
- CSA Certified:
- Yes
- Collection:
- AutoFlare®
- End Connection 1:
- OD Tube
- End Connection 2:
- NPT
- End Connections:
- OD Tube x NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Origin:
- Domestic
- UL Listed:
- Yes