This product requires certification to purchase.

1 in. Female Threaded Brass Flexible Gas Pipe Fitting

This product has been replaced by

Omega Flex FNPT Straight Female Pipe Fitting
Omega Flex 1 in. FNPT Straight Female Pipe Fitting
Manufacturer Part #FGP-FSTF-1000
You last purchased this on
 
Omega Flex

AutoSnap® 1 in. Female Threaded Brass Flexible Gas Pipe Fitting

  • Fast #
  • Part #OFGPSFSTF1000
  • Item #7273498
  • Manufacturer Part #FGP-SFSTF-1000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Omega Flex FNPT Straight Female Pipe Fitting
Omega Flex 1 in. FNPT Straight Female Pipe Fitting
Manufacturer Part #FGP-FSTF-1000
Omega Flex

AutoSnap® 1 in. Female Threaded Brass Flexible Gas Pipe Fitting

  • Fast #
  • Part #OFGPSFSTF1000
  • Item #7273498
  • Manufacturer Part #FGP-SFSTF-1000
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 16
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
Yes
Collection:
AutoSnap®
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Brass
UL Listed:
No