1 in. MNPT Straight Fitting
This product has been replaced by
Manufacturer Part #FGP-FST-1000
AutoSnap® 1 in. MNPT Straight Fitting
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 192 Pallet: 3444-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Product Details
- The new patent pending AutoSnap® fittings are the only CSST fittings that do not require any disassembly or reassembly of the fitting to the CounterStrike® CSST.
- This greatly reduces installation difficulty and time as there are no small loose gaskets, O-rings, or retainer rings to contend with in a dark and/or cold work place environment!
Specifications
- Collection:
- AutoSnap®
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 1-3/4 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi