This product requires certification to purchase.

1/2 in. Flexible Gas Pipe Straight Fitting

This product has been replaced by

Omega Flex FNPT Straight Female Pipe Fitting
Omega Flex 1/2 in. FNPT Straight Female Pipe Fitting
Manufacturer Part #FGP-FSTF-500
You last purchased this on
 
Omega Flex

AutoSnap® 1/2 in. Flexible Gas Pipe Straight Fitting

  • Fast #
  • Part #OFGPSFSTF500
  • Item #7273494
  • Manufacturer Part #FGP-SFSTF-500
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Omega Flex FNPT Straight Female Pipe Fitting
Omega Flex 1/2 in. FNPT Straight Female Pipe Fitting
Manufacturer Part #FGP-FSTF-500
Omega Flex

AutoSnap® 1/2 in. Flexible Gas Pipe Straight Fitting

  • Fast #
  • Part #OFGPSFSTF500
  • Item #7273494
  • Manufacturer Part #FGP-SFSTF-500
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

Product Details

  • AutoSnap Female Straight 1/2 in
  • Requires Certification

Specifications

Collection:
AutoSnap®
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight