This product requires certification to purchase.

3/4 in. Flange Fitting

This product has been replaced by

Omega Flex Flanged x MNPT Domestic Carbon Steel Adapter
Omega Flex 3/4 in. Flanged x MNPT Domestic Carbon Steel Adapter
Manufacturer Part #FGP-RFG-750
You last purchased this on
 
Omega Flex

AutoSnap® 3/4 in. Flange Fitting

  • Fast #
  • Part #OFGPSRFG750
  • Item #7273510
  • Manufacturer Part #FGP-SRFG-750
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Omega Flex Flanged x MNPT Domestic Carbon Steel Adapter
Omega Flex 3/4 in. Flanged x MNPT Domestic Carbon Steel Adapter
Manufacturer Part #FGP-RFG-750
Omega Flex

AutoSnap® 3/4 in. Flange Fitting

  • Fast #
  • Part #OFGPSRFG750
  • Item #7273510
  • Manufacturer Part #FGP-SRFG-750
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 8
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • The new patent pending AutoSnap® fittings are the only CSST fittings that do not require any disassembly or reassembly of the fitting to the CounterStrike® CSST.
  • This greatly reduces installation difficulty and time as there are no small loose gaskets, O-rings, or retainer rings to contend with in a dark and/or cold work place environment!
  • AutoSnap Flange Fitting 3/4 in
  • Requires Certification

Specifications

Collection:
AutoSnap®
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
2-7/8 in
Material:
Yellow Brass, Steel