This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. Reducing Flexible Gas Pipe Tee

This product has been replaced by

Omega Flex Tube Pipe Reducing Tee
Omega Flex 3/4 x 3/4 x 1/2 in. Tube Pipe Reducing Tee
Manufacturer Part #FGP-TF750-T500
You last purchased this on
 
Omega Flex

AutoSnap® 3/4 x 3/4 x 1/2 in. Reducing Flexible Gas Pipe Tee

  • Fast #
  • Part #OFGPSTF750T500
  • Item #7273482
  • Manufacturer Part #FGP-STF750-T500
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Omega Flex Tube Pipe Reducing Tee
Omega Flex 3/4 x 3/4 x 1/2 in. Tube Pipe Reducing Tee
Manufacturer Part #FGP-TF750-T500
Omega Flex

AutoSnap® 3/4 x 3/4 x 1/2 in. Reducing Flexible Gas Pipe Tee

  • Fast #
  • Part #OFGPSTF750T500
  • Item #7273482
  • Manufacturer Part #FGP-STF750-T500
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
AutoSnap®
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Brass
Origin:
Domestic