This product requires certification to purchase.

This product has been replaced by

No image available
Omega Flex Flanged x MNPT Domestic Carbon Steel Adapter
Manufacturer Part #FGP-RFG-1250
You last purchased this on
 
Omega Flex

Autosnap

  • Fast #
  • Part #OFGPSRFG1250
  • Item #7273491
  • Manufacturer Part #FGP-SRFG-1250
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Omega Flex Flanged x MNPT Domestic Carbon Steel Adapter
Manufacturer Part #FGP-RFG-1250
Omega Flex

Autosnap

  • Fast #
  • Part #OFGPSRFG1250
  • Item #7273491
  • Manufacturer Part #FGP-SRFG-1250
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Autosnap
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Brass
UL Listed:
No