3/4 in. Male Flow Valve
Autotrip™ 3/4 in. Male Flow Valve
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z223.1
- CSA Certified:
- Yes
- Collection:
- Autotrip™
- End Connection 1:
- MNPT, FNPT
- End Connection 2:
- MNPT, FNPT
- End Connections:
- MNPT;FNPT
- Material:
- Brass, Plastic
- UL Listed:
- No
- Valve Size:
- 3/4 in, 1/2 in