This product requires certification to purchase.

3/4 in. x 25 ft. Black Flexible Gas Pipe

You last purchased this on
 
Omega Flex

CounterStrike® 3/4 in. x 25 ft. Black Flexible Gas Pipe

  • Fast #
  • Part #OFGPCS75025
  • Item #8052083
  • Manufacturer Part #FGP-CS-750-25
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Omega Flex

CounterStrike® 3/4 in. x 25 ft. Black Flexible Gas Pipe

  • Fast #
  • Part #OFGPCS75025
  • Item #8052083
  • Manufacturer Part #FGP-CS-750-25
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Flexible gas piping by OmegaFlex
  • 25 feet long
  • Requires Certification

Specifications

Application:
Commercial, Industrial, Residential
CSA Certified:
Yes
Collection:
CounterStrike®
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
IAPMO Listed:
Yes
Length:
25 ft
Material:
Stainless Steel
Material Type:
300
Pipe Wall Type:
Corrugated
PipeTubing Size:
3/4 in
UL Listed:
Yes
Weight:
5.2 lb