4 in. Manifold Bracket
CounterStrike® 4 in. Manifold Bracket
Frequently Purchased Together
Product Details
Product Details
- Manifolds are the "hub" that can be used with the TracPipe system
- Allow for parallel installations with "home-runs" to each appliance
Specifications
- Collection:
- CounterStrike®
- End Connection 1:
- CSST
- End Connection 2:
- CSST
- End Connections:
- CSST
- Length:
- 5-1/4 in
- Material:
- Steel
- Product Type:
- Bracket, Manifold