FIPS 2 psi Pressure Regulator
CounterStrike® FIPS 2 psi Pressure Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 216-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Used in elevated pressure system to reduce pressure to "standard" for appliances
- Allows for installation of smaller diameter TracPipe® CounterStrike®
Specifications
- ANSI:
- ANSI LC1, ANSI Z223.1
- Collection:
- CounterStrike®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Fuel Type:
- Natural Gas, Propane
- Material:
- Stainless Steel
- Origin:
- Domestic
- Pressure - Maximum:
- 2 psi