This product requires certification to purchase.

FIPS 5 psi Pressure Regulator

You last purchased this on
 
Omega Flex

FIPS 5 psi Pressure Regulator

  • Fast #
  • Part #OFGPREG5AL600
  • Item #2173725
  • Manufacturer Part #FGP-REG-5AL600
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Omega Flex

FIPS 5 psi Pressure Regulator

  • Fast #
  • Part #OFGPREG5AL600
  • Item #2173725
  • Manufacturer Part #FGP-REG-5AL600
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Pressure - Maximum:
5 psi