IPS Brass Coupling
IPS Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 96 Pallet: 3072-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- AutoFlare® fittings are self-flaring, self-piloting and require no special tools
- Features 33% more sealing surface than competitor's fittings
- Metal-to-metal seal
- Packaged 16 per box
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Brass
- Origin:
- Domestic
- UL Listed:
- Yes