This product requires certification to purchase.

You last purchased this on
 
Omega Flex

  • Fast #
  • Part #OFGPMIPC1X
  • Item #1595499
  • Manufacturer Part #FGP-MI-PC-1X
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Omega Flex

  • Fast #
  • Part #OFGPMIPC1X
  • Item #1595499
  • Manufacturer Part #FGP-MI-PC-1X
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manifolds are the "hub" that can be used with the TracPipe® system
  • Allow for parallel installations with "home-runs" to each appliance
  • May be mounted with brackets or in gas load centers
  • Requires Certification

Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connection 4:
FIPS
End Connections:
FIPS
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3/4 in
Fitting Size 4:
3/4 in
Fitting Sizes:
4 in x 4 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Material:
Malleable Iron
Outlet Quantity:
4