1-1/4 in. x 150 ft. Black Flexible Gas Pipe
TracPipe® PS-II 1-1/4 in. x 150 ft. Black Flexible Gas Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Pre-sleeved, flexible gas installation system for underground, under slab, rooftop, or exterior wall applications
- Semi-rigid tubing with fully vent-capable sleeve
- AutoFlare fittings with plastic containment coupling and NPT vent
Specifications
- ANSI:
- ANSI LC1, ANSI Z223.1
- ASTM:
- ASTM A-240
- Application:
- Commercial, Industrial, Residential
- CSA Certified:
- CSA 6.26, CSA B149.1
- Collection:
- TracPipe® PS-II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-3/50 in
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 150 ft
- Material:
- Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 1-1/4 in
- UL Listed:
- Yes
- Wall Thickness:
- 0.012 in
- Weight:
- 137 lb