This product requires certification to purchase.

ABS Escutcheon in White

OmegaPlate™

ABS Escutcheon in White

  • Fast #
  • Part #S699RF
  • Item #8357502
  • Manufacturer Part #699RF
3.7 out of 5 Customer Rating
Brand image
OmegaPlate™

ABS Escutcheon in White

  • Fast #
  • Part #S699RF
  • Item #8357502
  • Manufacturer Part #699RF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fire-rated frame for 699 Series OmegaPlate™
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Brand Model Compatibility:
OmegaPlate™ Single Valve Outlet Plate
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Diameter - Inside 1:
2-1/2 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Product Type:
Escutcheon
UL Listed:
No
UPC:
739236700353