This product requires certification to purchase.

PEX F1807 Crimp™ Supply Box

You last purchased this on
 
OmniPanel™

698 Series OmniPanel™ PEX F1807 Crimp™ Supply Box

  • Fast #
  • Part #S698A11XR
  • Item #8132628
  • Manufacturer Part #698-A11-XR
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
OmniPanel™

698 Series OmniPanel™ PEX F1807 Crimp™ Supply Box

  • Fast #
  • Part #S698A11XR
  • Item #8132628
  • Manufacturer Part #698-A11-XR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Panel allows supply valves to be installed at rough-in stage
  • No more separate parts and pieces - one easy-to-install product
  • Saves time in installation and testing
  • Consistent installations - clean, solid, professional
  • Includes debris cover
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM F1807
Box Material:
Plastic
Collection:
698 Series OmniPanel™
Fire Rated:
No
Height:
6-1/2 in
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Lavatory
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
7-1/2 in