This product requires certification to purchase.

12 in. PVC Wedge Restraint Gland for C909 PVC Pipe

This product has been replaced by

SIGMA Wedge Ductile Iron Retainer Gland
SIGMA 12 in. Wedge Ductile Iron Retainer Gland
Manufacturer Part #SLCS12
You last purchased this on
 
SIGMA

One-Lok™ 12 in. PVC Wedge Restraint Gland for C909 PVC Pipe

  • Fast #
  • Part #SSLC12
  • Item #7561222
  • Manufacturer Part #SLC12
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

SIGMA Wedge Ductile Iron Retainer Gland
SIGMA 12 in. Wedge Ductile Iron Retainer Gland
Manufacturer Part #SLCS12
SIGMA

One-Lok™ 12 in. PVC Wedge Restraint Gland for C909 PVC Pipe

  • Fast #
  • Part #SSLC12
  • Item #7561222
  • Manufacturer Part #SLC12
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM D-2241
AWWA:
AWWA C-900, AWWA C-905
Application:
PVC Pipe
Coating:
Alkyd Enamel
Collection:
One-Lok™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Plastic
Material Type:
PVC
Product Type:
Wedge Restraint
UL Listed:
Yes