Onelink AA Battery Powered Smoke Alarm
Onelink AA Battery Powered Smoke Alarm
Frequently Purchased Together
Product Details
Product Details
- RF Interconnect: reliable and secure radio frequency communication between alarms. 915 MHz frequency with 65,000 security codes and 3 channel frequency hopping.
- Voice alarm with programmable location. Programmable with up to eleven locations.
- Optipath 360 TechnologyTM - patented technology provides 360 degrees of direct access to the smoke sensor.
- Spread Spectrum Horn Tone - Lower and varying frequency makes it easier for the elderly with normal aged related hearing loss to hear the horn.
- Latching Features: Alarm Latch - remembers which unit initiated an alarm. Low Battery Latch: Visually identifies unit in low battery condition.
- Single button test/silence
- Perfect Mount - allows for easy alignment of alarm
- 10-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Battery Size:
- AA
- Height:
- 5-13/100 in
- Length:
- 5-13/100 in
- Power Source:
- Battery
- Product Type:
- Smoke Detector
- UL Listed:
- Yes
- Volts:
- 9V
- Weight:
- .66 lb
- Width:
- 2-19/50 in