Size 12 PVC Slicker Overboot
Dunlop® Size 12 PVC Slicker Overboot
Product Details
Product Details
- Dunlop® slicker over boot is ideal for inclement weather or flood conditions
- Self-cleaning ripple outsole expels mud easily
- Nonconductive, adjustable polyester strap with plastic buckle and snap for a custom fit
- 17 in PVC/Flex-O-Thane upper material
Specifications
- ANSI:
- ANSI Z41
- ASTM:
- ASTM F-2413 2005
- Collection:
- Dunlop®
- Color Finish Name:
- Black, Yellow
- Disposable:
- No
- Gender:
- Mens
- Height:
- 17 in
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Package Quantity:
- 1 Pair
- Shoe Size:
- 12
- Weight:
- 5.3 lb