Size 13 Mens PVC Plain Toe with Safety-Lok Outsole in White
Size 13 Mens PVC Plain Toe with Safety-Lok Outsole in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-2413-05
- Color Finish Name:
- White
- Gender:
- Mens
- Height:
- 16 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Shoe Size:
- 13