1 in. Brass GHT Floodstop
1 in. Brass GHT Floodstop
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 1-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Floodstop
- UL Listed:
- No
- Valve Size:
- 1 in
- Width:
- 7-1/2 in