FLOODSTOP 3/4 WTR HTR KIT
FloodStop™ FLOODSTOP 3/4 WTR HTR KIT
Product Details
Product Details
- Motorized lead-free, CNC-machined, full-port ball 3/4 in. NPT MIP x FIP Valve
- Control Unit is powered by the included AC power supply
- Optionally, it may be powered with 4 AA batteries (not included), batteries used in conjunction with the AC power supply provide backup should AC power fail
- Water/leak sensor (1.25 in x 7.5 in)
- Includes screws and drywall anchors, plus a hook and loop, self-adhesive mounting pad for multiple mounting options
- Flood stop's pigtail ties into Building Maintenance Systems (BMS) and sends a relay to notify of alarm and valve closure
- One year warranty
Documents
Specifications
- Collection:
- FloodStop™
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Power Source:
- AC
- Size:
- 3/4 in
- Smart Home Enabled:
- No
- Tool Type:
- Water Heater Kit
- UL Listed:
- No