3/8 in. Compression Floodstop
3/8 in. Compression Floodstop
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Floodstop
- Valve Size:
- 3/8 in
- Valve Type:
- Shut Off Valve