*NLA *CVR* ONYX 13 GLS VES SINK W/
Onyx *NLA *CVR* ONYX 13 GLS VES SINK W/
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Onyx
- NSF Certified:
- Yes
- Overflow Included:
- No
- Pedestal Only:
- No
- Sink Depth:
- 4 in
- Sink Material:
- Glass
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes