This product requires certification to purchase.

Smart Home Disable Ultrasonic Adjustable Bracket

You last purchased this on
 
Open Channel Flow

Smart Home Disable Ultrasonic Adjustable Bracket

  • Fast #
  • Part #OULTSSPW
  • Item #8626415
  • Manufacturer Part #ULT-SS-PW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Open Channel Flow

Smart Home Disable Ultrasonic Adjustable Bracket

  • Fast #
  • Part #OULTSSPW
  • Item #8626415
  • Manufacturer Part #ULT-SS-PW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable stainless steel bracket is designed to hold ultrasonic transducer and their separate temperature sensors above a flume or stilling well
  • Ultrasonic transducer brackets have multiple degrees of freedom and can be mounted in horizontal or vertical positions and on uneven surfaces
  • Transducers up to 1-inch can be accommodated with the standard bracket – with custom sensor holders available for larger sensors
  • Requires Certification

Specifications

Height:
5 in
Length:
16 in
Material:
Stainless Steel
Product Type:
Bracket
Smart Home Enabled:
No
UL Listed:
No
Width:
14 in