Open Drive Compressor
Open Drive Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Automatic unloaded starting, expensive high-torque motors are unnecessary, reducing initial expense
- High-efficiency motor can further increase efficiency of 5F and 5H compressors
- Crankcase casting, cylinder head, and valve plate designs allow for a smooth, unrestricted refrigerant flow
- Refined, two-piece shaft seal assembly virtually eliminates seal leakage for maximum reliability over a wide temperature range
- Efficient crankcase heater design prevents accumulation of liquid refrigerant in the crankcase during shutdown, dilution of the compressor oil supply
- As suction pressure changes, capacity control automatically reduces compressor capacity to as low as 35% of full-design load, reducing horsepower requirements as demand changes
- Part-load operation increases energy efficiency, reducing utility bills
- Large-capacity, manually reversible oil pump, automatic pressure regulator and oil-filtering system provide positive pressure lubrication, extending life
- Suction gases flow around cylinder sleeve to keep the cylinder cool, reducing cylinder wear
- Greater operating efficiencies by running an oversized compressor at a reduced rpm
Specifications
- Compressor Type:
- Reciprocating
- Height:
- 30 in
- Horsepower:
- 25 - 100 hp
- Refrigerant:
- R-12;R-22;R-502
- Width:
- 27 in