Frequently Purchased Together
Product Details
Product Details
- Extra-large 9 lb lightweight multi-floor cleaning commercial vacuum
- Ergonomic Helping Hand® handle
- Multi-floor cleaning with Microsweep®: easily transition from carpet to bare floors with no adjustments
- Cord length: 35’ allows for extended reach into multiple areas
- Low profile design: lies virtually flat to get underneath furniture
- Side edge brushes: for effective cleaning in corners and along baseboards
- Clear, non-marring bumper: protects walls, baseboards, and furniture from damage
Documents
Specifications
- Cleaning Path:
- 12 in
- Color Finish Name:
- Blue
- Cord Length:
- 35 ft
- ETL Listed:
- No
- UL Listed:
- No
- Weight:
- 9 lb