1-1/4 in. Automatic Distributing Valve
1-1/4 in. Automatic Distributing Valve
Frequently Purchased Together
Product Details
Product Details
- Automatic distributing valve assembly is mechanically operated and sequentially redirects the pump's flow to multiple zones in a distribution field or treatment system
- Valve actuation is completed by a combination of pressure and flow
- Warranted only for use with high-head filtered pumping systems
- Four available outlet zones, and 2 active outlet zones
- Inlet and outlet size is 1.25"
- Flow range of 10-40 gpm
Specifications
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Valve Assembly