1-1/4 in. Plastic Slip Gate Valve
1-1/4 in. Plastic Slip Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1785
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Recommended Valve Application:
- Waste Water
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve