This product requires certification to purchase.

1-1/4 in. PVC Pump Discharge Assembly

You last purchased this on
 
Orenco Systems

1-1/4 in. PVC Pump Discharge Assembly

  • Fast #
  • Part #OHV125BCX
  • Item #1845127
  • Manufacturer Part #HV125BCX
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Orenco Systems

1-1/4 in. PVC Pump Discharge Assembly

  • Fast #
  • Part #OHV125BCX
  • Item #1845127
  • Manufacturer Part #HV125BCX
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Pump Assembly
UL Listed:
No