1-1/4 in. Plastic Orifice Shield
1-1/4 in. Plastic Orifice Shield
Frequently Purchased Together
Product Details
Product Details
- Used in a pressurized distribution system to prevent surrounding media from blocking orifices
- Shields snap-fit onto laterals
- Can be installed facing up or down
Specifications
- ASTM:
- ASTM D-1784
- Diameter:
- 3-1/2 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Orifice Shield