1 in. Discharge Plumbing Assembly
1 in. Discharge Plumbing Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Discharge:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- NSF Certified:
- No
- Product Type:
- Discharge Plumbing Assembly
- UL Listed:
- No