115/120/240V Simplex Dual Mode Control Panel Kit with Liquid Level Switch
115/120/240V Simplex Dual Mode Control Panel Kit with Liquid Level Switch
Frequently Purchased Together
Product Details
Product Details
- Programmable for timed- or demand-dosing applications
- Built-in elapsed time meter and counters
- Digital timed-dose function accurate within 1%
- Multiple timer settings for optimum dosing during normal and peak flow conditions
- Built-in programming keys for field-adjustable timer settings without a portable computer
- Ability to use EEPROM card to change panel functions
- High- and low-level alarm conditions differentiated by steady or blinking LED light
- Standard 120 V output for remote alarm activation
- Timed delays on float inputs to prevent chattering
- Ability to use one model of float for all functions
Documents
Specifications
- AMP:
- 16
- Cover Included:
- Yes
- Decibel Rating (dB):
- 95 dB
- Depth:
- 5-2/5 in
- Height:
- 11-1/2 in
- Horsepower:
- 1 hp
- Length:
- 6 in
- Material:
- Fiberglass
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 9-3/10 in