12 in. Rectangle Valve Box
12 in. Rectangle Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Depth:
- 10 in
- Diameter:
- 12 in
- Length:
- 17 in