120/240 V Dual Mode with Float Kit
120/240 V Dual Mode with Float Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Four-in-one control panel is ideal for single-pump systems that might otherwise require several types of panels
- Controls circuit operates on 120V power, and the pump circuit is dual-rated for 120V and 240V power
- Easy to use and incorporated many timing and logic functions, such as multiple timing intervals to adjust for changing flow conditions and a built-in elapsed time meter and counter
- Includes three "A-Type" mercury floats
Documents
Specifications
- NEMA:
- NEMA 4x
- UL Listed:
- Yes
- Volts:
- 120/240V