120 V Single Phase Simplex Control Panel
120 V Single Phase Simplex Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simplex control panel with redundant off
- Alarm panels are a low-cost option for control of one motor
- Include separate "on" and "off" controls for the motor and can accommodate motors up to 1 Hp at 120VAC
Specifications
- NEMA:
- NEMA 4x
- UL Listed:
- Yes
- Volts:
- 120V