120V Liquid Level Alarm
120V Liquid Level Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Decibel Rating (dB):
- 96 dB
- Depth:
- 4 in
- Height:
- 6 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- UL Listed:
- UL 508
- Volts:
- 120V
- Width:
- 6 in