This product requires certification to purchase.

2 in. EPDM Grommet Loose

You last purchased this on
 
Orenco Systems

2 in. EPDM Grommet Loose

  • Fast #
  • Part #OG2L
  • Item #1447143
  • Manufacturer Part #G2L
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Orenco Systems

2 in. EPDM Grommet Loose

  • Fast #
  • Part #OG2L
  • Item #1447143
  • Manufacturer Part #G2L
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
2 in
Diameter - Inside 1:
2-1/8 in
Length:
15/16 in
Material:
Synthetic Rubber
Material Type:
EPDM
NSF Certified:
No
Product Type:
Grommet
UL Listed:
No