2 in. Plastic Anti-Siphon Assembly
2 in. Plastic Anti-Siphon Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pump discharge assemblies (hose and valve) are used to convey effluent from a pump to the exterior of a riser or pump basin
- Come preassembled and are composed of PVC valves and flexible hose that simplify the installation and maintenance
- Includes anti-siphon feature
- Discharge diameter 2"
Specifications
- Diameter:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Assembly
- UL Listed:
- No