This product requires certification to purchase.

8 in. Plastic Effluent Filter

You last purchased this on
 
Orenco Systems

Biotube® 8 in. Plastic Effluent Filter

  • Fast #
  • Part #OFT082214B
  • Item #7106345
  • Manufacturer Part #FT0822-14B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Orenco Systems

Biotube® 8 in. Plastic Effluent Filter

  • Fast #
  • Part #OFT082214B
  • Item #7106345
  • Manufacturer Part #FT0822-14B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Biotube®
Diameter:
8 in
Height:
14 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Effluent Filter
UL Listed:
No